Shop All Table Tops
This Product is Discontinued
Alera
Reversible Laminate Table Top, Rect, Chrry (Discontinued)
Mfr # ALETT4824CM
Zoro # G4894651
This Product is Discontinued
Key Features
- Depth 23.63"
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Color Medium Cherry/Mahogany
- Material Woodgrain Laminate
- Overall Width 47.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALETT4824CM
- Zoro # G4894651
- Country of Origin China
- Category Table Tops
Dimensions
Depth | 23.63" |
Overall Width | 47.63" |
Details
Item | Laminate Table Top |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Color | Medium Cherry/Mahogany |
Material | Woodgrain Laminate |
Surface Material | Laminate |
Description
Reversible Laminate Table Top,Rect,Chrry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.