Shop All Table Tops
Alera
Reversible Laminate Table Top, Rect, 59.5Wx23-5/8, Med Cherry/Mahogany
Mfr # ALETT6024CM
Zoro # G4070830
product price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 59-1/2 in
- Edge Type 3 mm Edge Banding
- Depth 23.63 in
- Tabletop Color Medium Cherry/Mahogany
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALETT6024CM
- Zoro # G4070830
- UPC # 42167304881
- Country of Origin China
- Category Table Tops
Dimensions
Width | 59-1/2 in |
Depth | 23.63 in |
Details
Edge Type | 3 mm Edge Banding |
Item | Tables |
Tabletop Color | Medium Cherry/Mahogany |
Shape | Rectangular |
Material | Woodgrain Laminate |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
For Use With | Alera® ALEHT AdaptivErgo® Height-Adjustable Table Bases |
Thickness | 1" |
Description
Alera® Reversible Laminate Table Top, Rectangular, 59 1/2w x 23 5/8,Med Cherry/Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN ZERO Norwich White Blackout Curtains 80 in. W X 63 in. L (AC-NRWCH63WHT)
- SPACE SOLUTIONS SOHO Mobile Bookcase, 72" H, White (21753)
- MANHATTAN COMFORT Bradley Buffet 53.54 Stand, Rustic Brown (230BMC9)
- KENNEY MFG Curtain Rod, 1 in Dia, 84 to 120 in L, Steel, White (KN513)
- ALERA Reversible Laminate Table Top, Rectangular, 59 3/8w x 29.5d, Wht/Gray (ALETT6030WG)
- ALERA Reversible Laminate Table Top, Rect, 71.5 x 29.5, Med Cherry/Mahogany (ALETT7230CM)
- ALERA Round Laminate Table Top , White Tabletop Laminate (ALETTRD36WG)
- ALERA Reversible Laminate Table Top, Rectangle, 47 5/8w x 23 5/8d, Wht/Gray (ALETT4824WG)
- ALERA Reversible Laminate Table Top, Rect, 47-5/8Wx23-5/8d, Espresso/Walnut (ALETT4824EW)
- ALERA Reversible Laminate Table Top, Rect, 59-3/8Wx29.5, Med Cherry/Mahogany (ALETT6030CM)
- HON Worksurface, Rectangle, 60"x24", Simply White (HONPLRW6024LP1)
- Alera Table Tops