Shop All Table Tops
Alera
Reversible Laminate Table Top, Rect, 47-5/8Wx23-5/8d, Espresso/Walnut
Mfr # ALETT4824EW
Zoro # G4071199
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Depth 23.63"
- Overall Width 47.63"
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Width 47.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALETT4824EW
- Zoro # G4071199
- UPC # 42167304867
- Country of Origin China
- Category Table Tops
Dimensions
Depth | 23.63" |
Overall Width | 47.63" |
Width | 47.63 in |
Details
Shape | Rectangular |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Edge Type | 3 mm Edge Banding |
Material | Woodgrain Laminate |
Item | Tables |
Tabletop Color | Espresso/Walnut |
Color | Espresso/Walnut |
Thickness | 1" |
For Use With | Alera® ALEHT AdaptivErgo® Height-Adjustable Table Bases |
Description
Alera® Reversible Laminate Table Top, Rectangular, 47 5/8w x 23 5/8d, Espresso/Walnut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 42 x 24 in. Executive Desk with Single Pedestal Drawer Unit- Ash Grey (LSP4224AG)
- PYRAMID 11-1/4" Digital Wireless Synchronized LCD Clock, Black (S9D3L6GBBB)
- ZORO SELECT Chair Mat, Traditional Lip, 36 x 48 In. (29PL62)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 7 7/8 in (200 mm), Matte Black (205200900)
- ALERA Reversible Laminate Table Top, Rectangular, 59 3/8w x 29.5d, Wht/Gray (ALETT6030WG)
- ALERA Reversible Laminate Table Top, Rect, 71.5 x 29.5, Med Cherry/Mahogany (ALETT7230CM)
- ALERA Reversible Laminate Table Top, Rect, 59-3/8Wx29.5, Med Cherry/Mahogany (ALETT6030CM)
- ALERA Reversible Laminate Table Top, Rect, 71.5w x 29.5d, Espresso/Walnut (ALETT7230EW)
- ALERA Reversible Laminate Table Top, Rect, 71.5Wx23-5/8, Med Cherry/Mahogany (ALETT7224CM)
- ALERA Round Laminate Table Top , White Tabletop Laminate (ALETTRD36WG)
- FLASH FURNITURE Black/Mahogany Reversible Top, 24 x 42 (XU-MBT-2442-GG)
- Alera Table Tops