Shop All Refrigerators
Alera
Refrigerator, 3.3 cu. ft., Black
Mfr # RF333B
Zoro # G4425928
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerator Capactiy 3.2 Cu. Ft.
- Width 18.6"
- Height 33.9"
- Standards Energy Conservation Standard Compliant; Energy Star Rated; UL Approved
- Depth 17.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # RF333B
- Zoro # G4425928
- UPC # 042167200220
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 18.6" |
Height | 33.9" |
Depth | 17.7" |
Details
Color | Black |
Refrigerator Capactiy | 3.2 Cu. Ft. |
Item | Refrigerator,3.3 cu. ft.,Black |
Standards | Energy Conservation Standard Compliant; Energy Star Rated; UL Approved |
Description
Refrigerator,3.3 cu. ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMELBAK Travel Mug, Charcoal, 3/4 L (2465001075-DR)
- SCOTSMAN Kit Harvest Assist (12-3060-21)
- COMSTOCK CASTLE Dial 1-7/8 D, Off-Low-150-400 (18017)
- ALO DRINK Exposed Original Aloe & Honey 16.9 fl. oz., PK12 (ALO-01122)
- ALERA 3.4 Cu. Ft. Beverage Cooler, Stainless Steel/Black (JC-90VEL-F)
- AVANTI Avanti 4.4 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (AR4456SS)
- ZEES CREATIONS Zees Creations CNK-1002 The Cool Sack Can Cooller - Purple; Blue; Pink; lime (CNK-1002)
- WHYNTER 12 inch Built-In 20 Bottle Undercounter Stainless Steel Wine Refrigerator (BWR-208SB)
- PREMIUM LEVELLA 7.3 cu ft Energy Star Top Freezer Refrigerator in Black (PRF7370HB)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 26.12 cu. ft. Capacity, White (MT34-1W)
- TAYFUN Tayfun T75F-1-4T3 Flash Chiller Tayfun T75 3 product Lines (T75F-1/4T3)
- Alera Refrigerators