Shop All Folding & Event Tables
Alera
Rectangular Tables, 59.78" W, 17.75" L, 29.13" H, Laminate Top, Mahogany
Mfr # FT726018MY
Zoro # G0197059
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 59.78"
- Length 17.75"
- Height 29.13"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # FT726018MY
- Zoro # G0197059
- UPC # 042167200046
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 59.78" |
Length | 17.75" |
Height | 29.13" |
Folded Height | 2.5" |
Details
Item | Tables |
Shape | Rectangular |
Tabletop Material | Laminate |
Tabletop Color | Mahogany |
Frame Material | Steel |
Edge Type | Black Vinyl Edge |
Leg Type | 1" Diameter Legs |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Top Thickness | 0.63" |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Surface Material | Wood |
Capacity | Supports up to 1,200 lbs evenly distributed |
Description
Wood Folding Table,Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Stacker Compartment Storage, 8 Deep Flat Tray Capacity, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560513)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Counter Height, Kitchen, Wood, Pu Leather Look, White, Grey (I 1239)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Toaster Coral' Canvas Art, 14x14 (ALI41882-C1414GG)
- INFINITY INSTRUMENTS Orbis Black All Weather Clock - 14" Round World Map, Built-in Thermometer, Indoor/Outdoor (20178BK)
- ALERA Rectangle Folding Table, 71.78" W, 17.75" L, 29.13" H, Mahogany Top, Laminate (FT727218MY)
- ALERA Rectangle Folding Table, 72" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65600)
- ALERA Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65603)
- ALERA Rectangle Folding Table, 96" W, 30" L, 29.25" H, Gray Top, Blow-Molded High-Density Polyethylene (ALEPT9630G)
- ALERA Rectangle Folding Table, 48" W, 23.78" L, 29" H, Mahogany Top, Melamine (FT724824MY)
- ALERA Rectangle Folding Table, 72" W, 29.63" L, 29.25" H, White Top, Resin (RESIN FOLD HALF)
- MITYLITE Plastic Folding Table, Gray, 30 x 96 In. (RT3096GRB1)
- Alera Office & School Tables