Shop All Table Bases
Alera
Rectangular Table, 23-5/8"x20x20-3/8"
Mfr # TB168BK
Zoro # G4490398
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Woodgrain Laminate
- Shape Rectangle
- Overall Width 23.63"
- Height 20.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # TB168BK
- Zoro # G4490398
- UPC # 042167303655
- Country of Origin China
- Category Table Bases
Dimensions
Overall Width | 23.63" |
Height | 20.38" |
Depth | 20" |
Details
Item | Rectangular Table,23-5/8"x20x20-3/8" |
Color | Black |
Material | Woodgrain Laminate |
Shape | Rectangle |
Base Type | Square Legs |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Description
Valencia(TM) Series Corner Occasional Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3048-REC-GY-T-A-GG)
- DESIGNS-DONE-RIGHT Flexible Handlebar Bicycle Mirror (DE336698)
- KENNEY MFG MAG CAFE ROD WHT 16-28"" (KN40344)
- ALERA 2-Stage Electric Adjustable Table Base, 27.5" to 47.2" High, Gray (ALEHT2SSG)
- ALERA Rectangle Rectangular Table, 23-5/8"x20x20-3/8" , Mahogany Tabletop (TB168MY)
- ALERA Rectangular Table, 47-1/4x20x16-3/8" (TB166BK)
- ALERA Open Office Desk Series Adjustable O-Leg Desk Base, 30" Deep, Silver (ALELSTB30GR)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for 72" Round Wood Folding Table (WFT5-LEGS72)
- HON Huddle T-Leg Base for 24" and 30" Deep Table Tops, Black, 2/Carton (HMBTLEG24.C.P)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 48" x 96" (WFT5-LEGS-48X96)
- Alera Table Bases