Shop All Training & Computer Tables
Alera
Rectangle Table Base, 59.06" X 28.35" X 26.18" to 39.57"
Mfr # HTPN1B
Zoro # G4493898
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 59.06"
- Length 28.35"
- Height 26.18" to 39.57"
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # HTPN1B
- Zoro # G4493898
- UPC # 042167600457
- Country of Origin Taiwan, Province of China
- Category Training & Computer Tables
Dimensions
Width | 59.06" |
Length | 28.35" |
Height | 26.18" to 39.57" |
Details
Item | Table Base |
Shape | Rectangle |
Frame Color | Black |
Frame Material | Steel |
Leg Type | Pneumatic |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Type | Adjustable Table |
Color | Black (Base) |
Description
Table,Pneumatic Adjust,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-GREEN-GG)
- MAYLINE Portrait Computer Workstation, Gray Base (946ANT)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK25 (LTB 21B)
- ACURITE Digital Led Wall, w/Indoor Temp (75100MA1)
- ALERA Rectangle Table Base, 48" to 72" X 24" to 36" X 25" to 50.7" (HT3SAB)
- NATIONAL PUBLIC SEATING Rectangle Seminar Table, 18" X 96" X 29-1/2", Blow-molded plastic Top, Speckled Gray (BT1896)
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry (MKFTM8424CH)
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Mahogany (MKFT7224MH)
- SUNEX Adjustable Table, 33.14" X 21.49" (8019)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Gray (RB-1872-GY-GG)
- FLASH FURNITURE Round Round Adjustable Wood Table, 23.75" X 23.75" X 35.75", Wood Top, White (CH-2-GG)
- Alera Training & Computer Tables