Shop All Folding & Event Tables
Alera
Rectangle Folding Table, 96" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene
Mfr # ALE65601
Zoro # G4489707
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 96"
- Length 30"
- Height 29"
- Tabletop Material Platinum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALE65601
- Zoro # G4489707
- UPC # 042167656010
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 96" |
Length | 30" |
Height | 29" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Platinum |
Tabletop Color | Blow-Molded High-Density Polyethylene |
Frame Material | Steel |
Edge Type | Square |
Leg Type | 4 Legs |
Leg Color | Charcoal |
Assembled/Unassembled | Assembled |
Type | Tables Folding and Utility |
Color | Platinum |
Material | Blow-Molded High-Density Polyethylene (Table Top) |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Features | Banquet Tables—Holds up to 1,000 lbs evenly distributed. Square edge. |
Capacity | Supports up to 1,000 lbs evenly distributed |
Description
Resin Banquet Folding Table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Chair, Exec, Leather, Bk (2091SR11T)
- DMI Bed Pad, 72inLx33inW, 3in Thick, Foam (552-8003-0000)
- CHEF CRAFT Timer Digital White 2-1/2In (21239)
- TRADEMARK FINE ART Philippe Hugonnard 'Malecon Wall of Havana 1' Canvas Art, 16x47 (PH00910-C1647GG)
- ALERA Rectangle Folding Table, 71.78" W, 17.75" L, 29.13" H, Mahogany Top, Laminate (FT727218MY)
- ALERA Rectangle Folding Table, 72" W, 29.63" L, 29.25" H, White Top, Resin (RESIN FOLD HALF)
- ALERA Rectangle Folding Table, 96" W, 30" L, 29.25" H, Gray Top, Blow-Molded High-Density Polyethylene (ALEPT9630G)
- ALERA Rectangular Tables, 59.78" W, 17.75" L, 29.13" H, Laminate Top, Mahogany (FT726018MY)
- ALERA Square Folding Table, 36" W, 36" L, 29.25" H, White Top, Resin (ALEPT36SW)
- ALERA Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65603)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Heavy Duty Birchwood Folding Banquet Table, 72" Round (HD5-72R)
- Alera Office & School Tables