Shop All Folding & Event Tables
Alera
Rectangle Folding Table, 95.78" W, 29.78" L, 29.13" H, Mahogany Top, Melamine
Mfr # ALEFT729630MY
Zoro # G4068581
product price: $186.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$186.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 95.78"
- Length 29.78"
- Height 29.13"
- Tabletop Material Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEFT729630MY
- Zoro # G4068581
- UPC # 42167100612
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 95.78" |
Length | 29.78" |
Height | 29.13" |
Folded Height | 2.5" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Mahogany |
Tabletop Color | Melamine |
Frame Color | Black |
Frame Material | Steel |
Edge Type | Black Vinyl |
Leg Type | 1" Diameter Legs |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Surface Material | Wood |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Top Thickness | 0.63" |
Capacity | Supports up to 1,200 lbs evenly distributed |
Description
Alera® Wood Folding Table, 95 7/8w x 29 7/8d x 29 1/8h, Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Mattress Cover King (83KGENC)
- BESTAR Krom 27W Corner Storage Cabinet with Metal Legs, White (17162-1117)
- ZORO SELECT Folding Chair, Steel, Black, 300 lb. (13V423)
- MARTEX Sheet, King, Thread T300, 15" Pocket, PK6 (1A38222)
- ALERA Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65603)
- ALERA Rectangle Folding Table, 71.78" W, 17.75" L, 29.13" H, Mahogany Top, Laminate (FT727218MY)
- ALERA Rectangle Folding Table, 96" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65601)
- ALERA Rectangle Folding Table, 48" W, 23.78" L, 29" H, Mahogany Top, Melamine (FT724824MY)
- ALERA Square Folding Table, 36" W, 36" L, 29.25" H, White Top, Resin (ALEPT36SW)
- ALERA Rectangle Folding Table, 72" W, 29.63" L, 29.25" H, White Top, Resin (RESIN FOLD HALF)
- LIFETIME Lifetime® Adjustable Height Plastic Fold-In-Half Table, 24" x 48", White (4428)
- Alera Folding & Event Tables