Shop All Folding & Event Tables
Alera
Rectangle Folding Table, 72" W, 29.63" L, 29.25" H, White Top, Resin
Mfr # RESIN FOLD HALF
Zoro # G4489725
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Length 29.63"
- Height 29.25"
- Tabletop Material White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # RESIN FOLD HALF
- Zoro # G4489725
- UPC # 042167200213
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 72" |
Length | 29.63" |
Height | 29.25" |
Folded Height | 3.5" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | White |
Tabletop Color | Resin |
Frame Color | Black Anthracite |
Frame Material | Steel |
Edge Type | Square |
Leg Type | 4 Legs |
Leg Color | Black Anthracite |
Assembled/Unassembled | Assembled |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Top Thickness | 1.75" |
Features | Non-marring Rubber Caps |
Capacity | Supports up to 400 lbs evenly distributed |
Description
Fold-in-Half Resin Folding Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC Spring, 6813026 (6813026)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Black, Grey, Contemporary (I 7407)
- BOSS Reception Desk, Driftwood Base, Driftwood Frame, Driftwood (N169-DW)
- DARE2DECOR 15.5 in.Hot Pink Kalanchoe Bush (DA1236106)
- ALERA Rectangle Folding Table, 96" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65601)
- ALERA Rectangle Folding Table, 48" W, 23.78" L, 29" H, Mahogany Top, Melamine (FT724824MY)
- ALERA Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65603)
- ALERA Rectangular Tables, 59.78" W, 17.75" L, 29.13" H, Laminate Top, Mahogany (FT726018MY)
- ALERA Rectangle Folding Table, 96" W, 30" L, 29.25" H, Gray Top, Blow-Molded High-Density Polyethylene (ALEPT9630G)
- ALERA Rectangle Folding Table, 71.78" W, 17.75" L, 29.13" H, Mahogany Top, Laminate (FT727218MY)
- CORRELL CF Melamine Folding Tables 18x48 Gray Granite (CF1848M-15)
- Alera Folding & Event Tables