Shop All Folding & Event Tables
This Product is Discontinued
Alera
Rectangle Folding Table, 60" W, 30" L, 29.25" H, Gray Top, Blow-Molded High-Density Polyethylene (Discontinued)
Mfr # ALEPT6030G
Zoro # G4070584
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 60"
- Length 30"
- Height 29.25"
- Tabletop Material Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEPT6030G
- Zoro # G4070584
- UPC # 42167100773
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 60" |
Length | 30" |
Height | 29.25" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Gray |
Tabletop Color | Blow-Molded High-Density Polyethylene |
Frame Color | Charcoal |
Frame Material | Steel |
Edge Type | Radius |
Leg Type | 4 Legs |
Leg Color | Charcoal |
Assembled/Unassembled | Assembled |
Description
Alera® Rectangular Plastic Folding Table, 60w x 30d x 29 1/4h, Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.