Shop All Folding & Event Tables
Alera
Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene
Mfr # 65603
Zoro # G4489740
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Length 24"
- Height 29"
- Tabletop Material Platinum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # 65603
- Zoro # G4489740
- UPC # 674785656037
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 48" |
Length | 24" |
Height | 29" |
Folded Height | 2" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Platinum |
Tabletop Color | Blow-Molded High-Density Polyethylene |
Frame Color | Charcoal |
Frame Material | Steel |
Edge Type | Radius |
Leg Type | 4 Legs |
Leg Color | Charcoal |
Assembled/Unassembled | Assembled |
Type | Tables Folding and Utility |
Material | Blow-Molded High-Density Polyethylene (Table Top) |
Color | Platinum, Charcoal |
Top Thickness | 2" |
Features | Four Non-Marring Glides |
Capacity | Supports up to 1,000 lbs evenly distributed |
Description
Resin Banquet Folding Table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATHY IRELAND Down Alternative Comforters, Sage, Twin (GPKI130101-1549558083419)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 72 in W, 72 in L (2MWG4)
- BAXTON STUDIO Lino Transparent Clear Acrylic Dining Chair, PK2 (49-3417)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 30.25" H, Wood Top, Wood Grain (YT-WRFT48-TBL-GG)
- ALERA Rectangular Tables, 59.78" W, 17.75" L, 29.13" H, Laminate Top, Mahogany (FT726018MY)
- ALERA Rectangle Folding Table, 71.78" W, 17.75" L, 29.13" H, Mahogany Top, Laminate (FT727218MY)
- ALERA Rectangle Folding Table, 72" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65600)
- ALERA Rectangle Folding Table, 96" W, 30" L, 29.25" H, Gray Top, Blow-Molded High-Density Polyethylene (ALEPT9630G)
- ALERA Rectangle Folding Table, 48" W, 23.78" L, 29" H, Mahogany Top, Melamine (FT724824MY)
- ALERA Square Folding Table, 36" W, 36" L, 29.25" H, White Top, Resin (ALEPT36SW)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 30" x 72", Walnut (65824)
- Alera Folding & Event Tables