Shop All Folding & Event Tables
Alera
Rectangle Folding Table, 48" W, 23.78" L, 29" H, Mahogany Top, Melamine
Mfr # FT724824MY
Zoro # G4958114
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Length 23.78"
- Height 29"
- Tabletop Material Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # FT724824MY
- Zoro # G4958114
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 48" |
Length | 23.78" |
Height | 29" |
Folded Height | 2.5" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Mahogany |
Tabletop Color | Melamine |
Frame Material | Steel |
Edge Type | Black Vinyl |
Leg Type | 1" Diameter Legs |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Surface Material | Wood |
Top Thickness | 0.63" |
Capacity | Supports up to 1,200 lbs evenly distributed |
Description
Wood Folding Table,Rectangular,48wX24dX2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Polar Fleece Blanket Queen Grey (POLAR-Q-GRY)
- EDGEMATE White Melamine 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.MWH)
- BENCHPRO Urethane Chair, w/Nylon Base, 22"-32" (LNT-UB)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17645)
- ALERA Rectangle Folding Table, 96" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65601)
- ALERA Rectangle Folding Table, 72" W, 29.63" L, 29.25" H, White Top, Resin (RESIN FOLD HALF)
- ALERA Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65603)
- ALERA Square Folding Table, 36" W, 36" L, 29.25" H, White Top, Resin (ALEPT36SW)
- ALERA Rectangular Tables, 59.78" W, 17.75" L, 29.13" H, Laminate Top, Mahogany (FT726018MY)
- ALERA Rectangle Folding Table, 71.78" W, 17.75" L, 29.13" H, Mahogany Top, Laminate (FT727218MY)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, White (RB-3072FH-GG)
- Alera Folding & Event Tables