Shop All Conference Room Tables
Alera
Rectangle Conference Table, 70.78" X 41.38" X 29.5", Medium Cherry Top, Woodgrain Laminate
Mfr # ALEVA717242MC
Zoro # G3559031
product price: $269.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$269.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 70.78"
- Length 41.38"
- Height 29.5"
- Tabletop Material Medium Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEVA717242MC
- Zoro # G3559031
- UPC # 042167305512
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 70.78" |
Length | 41.38" |
Height | 29.5" |
Details
Item | Conference Table |
Shape | Rectangle |
Tabletop Material | Medium Cherry |
Tabletop Color | Woodgrain Laminate |
Frame Color | Medium Cherry |
Frame Material | Woodgrain Laminate |
Edge Type | 3mm Banding |
Leg Type | Sled Base |
Leg Color | Medium Cherry |
Assembled/Unassembled | Unassembled |
Description
Conference Table,Rectangle,Medium Cherry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Wall Clock, Black, 12" (UNV11641)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, White, Faux Wood (493P42)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1071)
- DMI Coccyx Cushion, Memory Foam, Black (513-7958-0200)
- ALERA Round Conference Table, 29.5", Medium Cherry Top, Woodgrain Laminate (CFRND42MC)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Medium Cherry Top, Woodgrain Laminate (ALEVA719642MC)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Espresso Top, Woodgrain Laminate (ALEVA719642ES)
- ALERA Round Conference Table, 29.5", Mahogany Top, Woodgrain Laminate (CFRND42MY)
- ALERA Rectangle Conference Table, 70.78" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA717242MY)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA719642MY)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235CG)
- Alera Conference Room Tables