Shop All Conference Room Tables
Alera
Rectangle Conference Table, 70.78" X 41.38" X 29.5", Espresso Top, Woodgrain Laminate
Mfr # ALEVA717242ES
Zoro # G3559068
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$272.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 70.78"
- Length 41.38"
- Height 29.5"
- Tabletop Material Espresso
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALEVA717242ES
- Zoro # G3559068
- UPC # 042167305505
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 70.78" |
Length | 41.38" |
Height | 29.5" |
Details
Item | Conference Table |
Shape | Rectangle |
Tabletop Material | Espresso |
Tabletop Color | Woodgrain Laminate |
Frame Color | Espresso |
Frame Material | Woodgrain Laminate |
Edge Type | 3mm Banding |
Leg Type | Sled Base |
Leg Color | Espresso |
Assembled/Unassembled | Unassembled |
Description
Conference Table,Rectangle,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Counter Stool, Dark Cherry Finish, Canter Twilight Seat (313025DC002)
- BAMBOO54 Wood Door 125 Strands Brown (53004)
- TRADEMARK FINE ART Vision Studio 'Floral Beauty III' Canvas Art, 14x19 (WAG14836-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Ix' Canvas Art, 14x14 (WAP10772-C1414GG)
- ALERA Round Conference Table, 29.5", Mahogany Top, Woodgrain Laminate (CFRND42MY)
- ALERA Round Conference Table, 29.5", Medium Cherry Top, Woodgrain Laminate (CFRND42MC)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Espresso Top, Woodgrain Laminate (ALEVA719642ES)
- ALERA Rectangle Conference Table, 70.78" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA717242MY)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA719642MY)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Medium Cherry Top, Woodgrain Laminate (ALEVA719642MC)
- SKUTCHI DESIGNS Rectangle 6 Person Conference Room Table, 36" X 6 ft. X 29", White Cypress (HAR-REC-36X72-DOU-WHITECYPRESS)
- Alera Conference Room Tables