Shop All Accent Furniture and Storage
Alera
Reception Lounge WL 3-Seat Sofa, 65.75w x 26.13d x 33h, Black/Mahogany
Mfr # ALERL2319M
Zoro # G4228279
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 33"
- Weight Capacity Supports up to 750 lbs (evenly spaced).
- Series Alera Reception Lounge WL Series
- Height 19.25"
- Standards Meets or Exceeds ANSI/BIFMA Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALERL2319M
- Zoro # G4228279
- UPC # 42167394233
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Height | 33" |
Height | 19.25" |
Width | 63.75" |
Overall Width | 65.13" |
Depth | 26.13" |
Details
Weight Capacity | Supports up to 750 lbs (evenly spaced). |
Series | Alera Reception Lounge WL Series |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Material | Wood |
Color | Black/Mahogany |
Description
Alera® Reception Lounge WL 3-Seat Sofa, 65.75w x 26.13d x 33h, Black/Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Cielo 66W 65W Queen Murphy Bed, Rustic Brown & White (80184-000009)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSLVFLK4)
- INFINITY INSTRUMENTS Metro - 9in Black Office Wall Clock, Battery Operated (14220BK-3364)
- FLASH FURNITURE 8" Hybrid Mattress, Full Mattress in a Box (CL-E238-B-F-GG)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Bench (AWAA0420)
- BASICWISE Stackable Toy Storage Box with Wheels large Orange (QI003221)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, Cherry, Wood (PC1211WC)
- VINTIQUEWISE Decorative Antique Wood Style Natural Wooden Accent Stool for Indoor and Outdoor (QI004290)
- SCREEN GEMS Set of 3 Box Wood 2PK (SGT67)
- ALATERRE FURNITURE Modesto Metal Strap and Reclaimed Wood End Table with Shelf (AMSA0120)
- BAXTON STUDIO Maureen MidCentury Modern Espresso Brown Wood and Rattan 5Drawer Storage Chest (217-12372-ZORO)
- Alera Accent Furniture and Storage