Shop All Accent Chairs
Alera
Reception Lounge Series Club Chair, Leather, 31-1/2" x 32"
Mfr # ALERL23LS10B
Zoro # G4488815
original price:
$608.05
43% off
new price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 250 lb.
- Series Lounge
- Frame Material Wood
- Overall Depth 31-1/2"
- Shape Pyramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALERL23LS10B
- Zoro # G4488815
- UPC # 042167385835
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Depth | 31-1/2" |
Overall Height | 32" |
Details
Weight Capacity | 250 lb. |
Series | Lounge |
Frame Material | Wood |
Shape | Pyramid |
Item | Accent Chair |
Category Type | Accent Chair |
Description
Reception Lounge Club Chair,Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Wicker Picnic Basket with Drop-Down Handles - Perfect as Gift basket for all Occasions (QI003055R)
- LORELL CHAIR, MID, SOHO MESH BACK (LLR83307)
- LORELL Lorell Hard Floor Chair Mat (LLR82826)
- SECO Locking Poster Case, 11" x 14", Silver (LCASE1114)
- ALERA Reception Lounge Guest Chair, Mahogany (ALERL43ALS10M)
- HOLLAND BAR STOOL CO 620 Catalina 18" Chair with Anodized Nickel Finish and Natural Oak Seat (62018ANNatOak)
- FABULAXE Mid-Century Modern Style Fabric Rocking Chair RAR Shell Dining Arm Chair, Light Gray (QI004089.LGY)
- CARDBOARD DESIGN 0 Ecologic ArmChair (2000)
- MANHATTAN COMFORT Trillium Accent Chair in Black and Rose Gold (Set of 2) (2-AC055-BK)
- MANHATTAN COMFORT Hopper Swivel Adjustable Height Chair in Grey and Polished Chrome (AC036-GY)
- FLASH FURNITURE Taupe Faux Linen Upholstered Tufted Chair (IS-22271C-TAUPE-GG)
- Alera Accent Chairs