Shop All Accent Chairs
Alera
Reception Lounge Guest Chair, Mahogany
Mfr # ALERL43ALS10M
Zoro # G4488788
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity Supports Up to 275 lb
- Frame Material Wood
- Overall Depth 24.8"
- Overall Height 32.67"
- Category Type Accent Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALERL43ALS10M
- Zoro # G4488788
- UPC # 042167392291
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Depth | 24.8" |
Overall Height | 32.67" |
Overall Width | 24.21" |
Seat Depth | 17.12" |
Back Height | 17.91" |
Seat Width | 20.98" |
Back Width | 20.07" |
Seat Height | 17.91" |
Details
Weight Capacity | Supports Up to 275 lb |
Frame Material | Wood |
Category Type | Accent Chair |
Item | Accent Chair |
Upholstery Color | Mahogany |
Seat Color | Black |
Seat Material | Bonded Leather |
Caster Type | Four Leveling Glides |
Frame Color | Mahogany |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Back Material | Bonded Leather |
Description
Reception Lounge Guest Chair,Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x48" (661AD-DD)
- FLASH FURNITURE Square Table, Square, Aluminum, 27.5", 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-2-GG)
- ZORO SELECT Leather Task Chair, 24-, No Arm, Black (452R29)
- MEDLINE Pillowcases, Poly Tissue, Disposable, 100/BX, White, PK100 (MIINON24345)
- ALERA Reception Lounge Series Club Chair, Leather, 31-1/2" x 32" (ALERL23LS10B)
- MANHATTAN COMFORT Hopper Swivel Adjustable Height Chair in Blue and Polished Chrome (Set of 2) (2-AC036-BL)
- FABULAXE Beige Modern And Contemporary Tufted Velvet Upholstered Accent Dining Chair, PK 4 (QI004061.BG.4)
- MANHATTAN COMFORT Pelo Adjustable Height Swivel Accent Chair in Orange and Polished Chrome (AC030-OR)
- MANHATTAN COMFORT Vector Accent Chair in Ocean Blue and Gold (AC054-OB)
- HOLLAND BAR STOOL CO 620 Catalina 18" Chair with Anodized Nickel Finish and Natural Oak Seat (62018ANNatOak)
- MADISON PARK Barton Wing Chair - Grey (FPF18-0152)
- Alera Accent Chairs