Shop All Waiting Room & Guest Chairs
Alera
Reception Lounge Chair - Leather - 27"W x 31 1/8"D x 30"H - Black/Silver
Mfr # 9383G
Zoro # G505258828
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lounge Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # 9383G
- Zoro # G505258828
- UPC # 42167392338
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Lounge Chair |
Description
contemporary geometric styling in soft durable leather. Modular armless design allows multiple chairs to be configured to create layouts that work in any room. Configure with ottomans suitable as side tables, coffee tables, or just to kick your legs up. Heavy-duty silver steel structure withstands constant use and movement. Color: black/silver; overall width: 27"; overall depth: 31 1/8". compliance standards: greenguard indoor air quality certified; meets or exceeds ansi/bifma standards. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Flat Black (01SLPR104WR1)
- ALATERRE FURNITURE Pomona - Wood 20"H Barstool (AMBA2020)
- HON Gateway Mid-Back Task Chair, Up to 250 lb, 17"-22" Seat Height, Black (HONGVFMZ1ACCF10)
- RAINBRELLA UMBRELLA AUTO BLUE 42"" (48135)
- ALERA Black Chairs/Stools, 25" W 24.80" L 33.66" H, Padded Loop, 100% Polyester Seat (ALERL43CFA10B)
- ALERA Black Chairs/Stools, 25.39" W 25.98" L 35.62" H, Padded Arch, Bonded Leather Seat, Madaris Series (ALEMA43ALS10M)
- ALERA Black Neratoli Slim Guest Chair, Soft Leather, Arched Loop, Leather Seat (10703-02)
- ALERA Captain Guest Chair, Gray Tweed (ALECS4351)
- ALERA Black Chair, 26-1/4" L 39-3/8" H, Loop, Mesh Seat, Etros Series (ALEET4218)
- LESRO Lenox Wood Guest Chair Wood Frame, Walnut, MD Ink Upholstery (LW1101)
- FLASH FURNITURE Slate Gray Charlestown Adirondack Chair, Slate Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-SLT-GG)
- Alera Seating