Shop All Desks
Alera
Reception Desk, 35-1/2" D, 71" W, 42-1/2" H, Mahogany, Woodgrain Laminate
Mfr # ALEVA327236MY
Zoro # G4488745
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$426.99
Free 30-Day Returns
Key Features
- Type Reception Desk
- Overall Width 71"
- Overall Depth 35-1/2"
- Overall Height 42-1/2"
- Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 71" |
Overall Depth | 35-1/2" |
Overall Height | 42-1/2" |
Width | 71" |
Details
Type | Reception Desk |
Item | Valencia(TM) Reception Desk w/Transaction Counter |
Color | Mahogany |
Material | Woodgrain Laminate |
Weight | 202 lb |
Series | Valencia |
Color Top | Mahogany |
Work Surface Material | Woodgrain Laminate |
Base Material | Woodgrain Laminate |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
For Use With | Alera Valencia Series Reversible Reception Return and Alera Tackboards |
Edge Type | 3 mm Protective Edge Band |
Base Color | Mahogany |
Shape | Rectangular; Curved Front |
Features | Water Resistant, Grommet, Stain Resistant, Scratch Resistant |
Worksurface Thickness | 1" |
Description
Valencia(TM) Reception Desk w/Transaction Counter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Heated Blanket 2-Pack - USB-Powered Sherpa Throw Blankets for Travel by Bronze (75-BPSH-2011)
- KEYSTONE FABRICS Exterior Sun Shade, Wall/Ceiling (P7220)
- MANHATTAN COMFORT Rectangle 23.62" L 38.97" H (57AMC6)
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26883-17)
- ALERA Pedestal Desk, 36 in D, 72 in W, 29-1/2 in H, Steel (ALESD7236BM)
- ALERA Desk Shell, 29-1/2 in D, 47.25" W, 29.63" H, Modern Walnut, Woodgrain Laminate (VA214830WA)
- ALERA Alera Valencia Series Reversible Return/Bridge Shell, 42w x 23.63d x 29.5h, Gray (ALEVA354224GY)
- ALERA Pedestal Desk, 30 in D, 60" W, 29-1/2 in H, Cherry, Steel (ALESD216030PO)
- ALERA AdaptivErgo Single-Tier Sit-Stand Lifting Workstation, 26.4" x 18.5" x 1.8" to 15.9", Black (ALEAEWR8B)
- ALERA Desk Shell, 23-5/8" D, 47-1/4" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA354824MC)
- GLOBAL INDUSTRIAL Right Handed Return Table, 36W, Gray (240269GY)
- Alera Desks