Shop All Gaming Chairs
Alera
Racing Style Ergonomic Gaming Chair, Supports 275 lb, 15.91" to 19.8" Seat Height, Black/Red
Mfr # BT-51593RED
Zoro # G203665829
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane Leatherette
- Height 19.8"
- Width 21.3"
- Capacity Supports Up to 275 lb
- Style Ergonomic Gaming Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # BT-51593RED
- Zoro # G203665829
- UPC # 42167000035
- Country of Origin China
- Category Gaming Chairs
Dimensions
Height | 19.8" |
Width | 21.3" |
Details
Material | Polyurethane Leatherette |
Capacity | Supports Up to 275 lb |
Color | Black/Red Trim |
Style | Ergonomic Gaming Chair |
Description
Whether you’re getting your game on, knocking out some homework, or leading a team from your home office you’ll be doing so in style and comfort with this Alera Gaming Chair. Inspired by top racing car seats, this chair delivers ultra-comfort and sleek styling. The 135 degree reclining seat allows you to lie back and take a break from the action. Dial in your perfect comfort level with such features as height adjust, tilt tension, tilt lock, adjustable arms and removable head and lumbar pillows. Score a quick win with the easy to assemble Alera Gaming Chair.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Hand Towel, 16x27 In, Black, PK12 (71625)
- BAXTON STUDIO Rosine Modern Dark Grey Upholstered Nail Trim Ottoman (143-8144)
- FC YOUNG F C Young 16 in. D Glitter Ball Ornament Wreath (W16-SBA)
- BUFFALO AmeriHome BS1208 Soda Fountain Style Bar Stool (BS1208)
- ALERA Racing Style Ergonomic Gaming Chair, Supports 275 lb, 15.91" to 19.8" Seat Height, Black/Gray (BT51593GY)
- GLOBAL INDUSTRIAL High Back Gaming Chair, Bonded Leather, Black/Cobalt Blue (695853BL)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Neon Green (CH-00095-GN-GG)
- FLASH FURNITURE Black/Orange Reclining Gaming Chair with Footrest (CH-00288-OR-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Gray (CH-00095-GY-GG)
- DREAMSEAT Xpression Pro Gaming Chair with Buffalo Bills Secondary Logo (XZXPPRO032-PSNFL20016A)
- FLASH FURNITURE Black/Gray Reclining Gaming Chair with Footrest (CH-00288-BK-GG)
- Alera Gaming Chairs