Shop All Residential Fans
Alera
Pedestal Fan, Oscillating, 3 Speeds
Mfr # ALEFANP16B
Zoro # G3557939
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speeds 3
- Oscillating / Non-Oscillating Oscillating
- Includes Remote Control No
- Product Type Oscillating Pedestal Fan,16",3-Speed,Blk
- Oscillation Oscillating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALEFANP16B
- Zoro # G3557939
- UPC # 042167200909
- Country of Origin China
- Category Residential Fans
Details
Item | Pedestal Fan |
Number of Speeds | 3 |
Oscillating / Non-Oscillating | Oscillating |
Fan Item | Pedestal Fan |
Includes Remote Control | No |
Product Type | Oscillating Pedestal Fan,16",3-Speed,Blk |
Oscillation | Oscillating |
Description
Oscillating Pedestal Fan,16 In.,3-Speed,Blk, Oscillating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1 Qt. A/C Premium High Vacuum Pump Oil (13203)
- DANFOSS Drier, 1/2"Swt LiquidlinefilterDrier, (023Z5032)
- ROXUL 2 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40205)
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 3 1/2 in L., Silicon Carbide (IG408)
- ALERA 28" 3-Speed Tower Fan, Plastic, Black (FAN283)
- ALERA 20" Super-Circulator 3-Speed Tilt Fan, Plastic, Black (FAN203)
- ALERA 16" Table & Floor Fan, Black/Silver (FAN163)
- ALERA Alera Group ALEFANBX10B 120V 0.7A 9 in. 3-Speed Plastic Desktop Box Fan; White (FANBX10B)
- ALERA 3-Speed Box Fan, Black (FANBX20B)
- IPOWER 14 Inch Plastic Floor Fan, Black (HIFANXFLOOR14PLATICEXP)
- CCC COMFORT ZONE FAN 12IN DESKTOP TOWER FAN OSC (CZ112)
- Alera Residential Fans