Shop All Plate Casters
Alera
Optional Casters for Wire Shelving, 200 lbs/Caster, Gray/Black, PK4
Mfr # SW690004
Zoro # G8240735
product price: $49.25
/pk 4, $12.31/ea
$49.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Wheel/Tread Material PVC
- Number of Wheels 4/Set
- Caster Stem Type Grip Ring Type K Stem
- Weight 4.68 lbs
- Tread Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # SW690004
- Zoro # G8240735
- UPC # 42167201197
- Country of Origin China
- Category Plate Casters
Dimensions
Size | 4" |
Caster Plate Size | 4" Caster, 4" Wheel |
Details
Caster Wheel/Tread Material | PVC |
Number of Wheels | 4/Set |
Caster Stem Type | Grip Ring Type K Stem |
Item | Casters & Glides |
Weight | 4.68 lbs |
Tread | Hard |
Capacity (Lb.) | 800 lb (200 lb Per Caster) |
Wheel Type | (2) Locking Single-Wheel Swivel Caster; (2) Nonlocking Single-Wheel Swivel Caster |
Features | Set Includes Two Locking & Two Non-Locking Casters |
Material | PVC |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Color | Black/Silver |
Description
Alera® Optional Casters for Wire Shelving, 200 lbs/Caster, Gray/Black, 4/Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Yellow (EE2803DFX16)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR73)
- TRI-ARC 18 ft. Ladder, Steel, Standard Fixed, 19-Rung, Steel, 19 Steps, Safety Yellow Finish (WLFS0119-Y)
- POST GUARD Post Sleeve, 10-7/8" Dia, 60" H, Blue/Whi (3512W)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Rigid Caster with Roller Bearing SCC (SCC-30R420-TPRRF)
- ZORO SELECT Plate Caster, 240 lb. Load Rating, Swivel (P13S-RP050D-14-SB)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 700 lb (16PI04201ST)
- RICHELIEU HARDWARE Industrial Gray Thermoplastic Rubber Caster, Swivel Without Brake, with Plate, Gray (F25655)
- MAPP CASTER 6"X2" Rugged Thermoplastic Rubber (TPR) Wheel Swvl Caster, 550 Lbs Cap (146RTPR620S)
- ZORO SELECT Swivel Plate Cstr, 550 lb, Stainless Steel (P21SX-PB050R-14)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Caster Swivel Locks 2 Brakes, 4PK (SCC-KP92S830-PUR-RS-SLB-BSL-2-BSL-2)
- Alera Plate Casters