Shop All Home Storage Cabinets
Alera
Open Office Low Storage Cabinet Credenza, 29.5x19-1/8x22-7/8, Walnut
Mfr # ALELS593020WA
Zoro # G4072124
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Woodgrain Laminate
- Color Modern Walnut
- Number of Shelves 1
- Number of Doors 2
- Series Alera® Open Office Desk Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALELS593020WA
- Zoro # G4072124
- UPC # 42167305222
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Overall Height | 22.78" |
Depth | 19.13" |
Overall Width | 29.5" |
Details
Material | Woodgrain Laminate |
Color | Modern Walnut |
Number of Shelves | 1 |
Number of Doors | 2 |
Series | Alera® Open Office Desk Series |
Caster Type | Leveling Glides |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Item | Storage Cabinets & Lockers |
Load Capacity | Supports upto 250 lbs |
Description
Alera® Open Office Low Storage Cabinet Credenza, 29 1/2 x 19 1/8x 22 7/8, Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Executive Chair, 22-, Fixed, Black (452R32)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Brown (I 7642)
- OFFICEMATE Wall File Holder, 7 Sections, Legal/Letter, Black (21505)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Chrome (KN609C/40V1H)
- ALERA Cabinet, Storage, 34x22.7", Espresso (VA613622ES)
- ALERA Open Office Low Storage Cab Cred, 29.5w x 19 1/8d x 22 7/8h, Espresso (ALELS593020ES)
- ALERA Wardrobe, 11-7/8x23-5/8x65" H, Mdium Chrry (ALEVA621224MC)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 42h, Black (CME4218BK)
- ALERA Alera Valencia Series Wardrobe, 11 7/8w x 23 5/8d x 65h, Modern Walnut (VA621224WA)
- ALERA Wardrobe, 11-7/8x23-5/8x65" H, Espresso (ALEVA621224ES)
- TUHOME Storage Cabinet, Superior Top, Drawer Base Cabinet, Three Drawers, Four Casters, Black (DBN6774)
- Alera Home Storage Cabinets