Shop All Home Storage Cabinets
Alera
Open Office Low Storage Cab Cred, 29.5w x 19 1/8d x 22 7/8h, Mahogany
Mfr # ALELS593020MY
Zoro # G4072860
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Woodgrain Laminate
- Color Mahogany
- Number of Shelves 1
- Number of Doors 2
- Series Alera® Open Office Desk Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALELS593020MY
- Zoro # G4072860
- UPC # 42167305208
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Overall Width | 29.5" |
Overall Height | 22.78" |
Depth | 19.13" |
Details
Material | Woodgrain Laminate |
Color | Mahogany |
Number of Shelves | 1 |
Number of Doors | 2 |
Series | Alera® Open Office Desk Series |
Caster Type | Leveling Glides |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Item | Storage Cabinets & Lockers |
Load Capacity | Supports upto 250 lbs |
Description
Alera® Open Office Low Storage Cabinet Credenza, 29 1/2w x 19 1/8d x 22 7/8h, Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Chair with Vinyl Padded, Beige (2W158)
- VINTIQUEWISE Antique Style Small Wooden Suitcase With Leather Straps and Handle (QI003611)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238CG)
- HON Mod U-Leg, 29.75in X 2in X 27.86in, Silver (LPLLEG30USVR)
- ALERA Wardrobe, 11-7/8x23-5/8x65" H, Espresso (ALEVA621224ES)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 42h, Black (CME4218BK)
- ALERA Open Office Low Storage Cabinet Credenza, 29.5x19-1/8x22-7/8, Cherry (ALELS593020MC)
- ALERA Cabinet, Storage, 34x22.7", Espresso (VA613622ES)
- ALERA Alera Valencia Storage Cabinet, 34w x 22 7/8d x 29 5/8h, Modern Walnut (VA613622WA)
- ALERA Wardrobe, 11-7/8x23-5/8x65" H, Mdium Chrry (ALEVA621224MC)
- MAYLINE Storage Tower, Aberdeen, Gray Steel (APSTLGS)
- Alera Home Storage Cabinets