Shop All Home Storage Cabinets
Alera
Open Office Low Storage Cab Cred, 29.5w x 19 1/8d x 22 7/8h, Espresso
Mfr # ALELS593020ES
Zoro # G4070803
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Woodgrain Laminate
- Color Espresso
- Number of Shelves 1
- Number of Doors 2
- Series Alera® Open Office Desk Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALELS593020ES
- Zoro # G4070803
- UPC # 42167305192
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Depth | 19.13" |
Overall Width | 29.5" |
Overall Height | 22.78" |
Details
Material | Woodgrain Laminate |
Color | Espresso |
Number of Shelves | 1 |
Number of Doors | 2 |
Series | Alera® Open Office Desk Series |
Item | Storage Cabinets & Lockers |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Load Capacity | Supports upto 250 lbs |
Caster Type | Leveling Glides |
Description
Alera® Open Office Low Storage Cabinet Credenza, 29 1/2w x 19 1/8d x 22 7/8h, Espresso
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRATHCO 4 in Leg Set, PK4 (M005SA)
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Black (400-08)
- TRADEMARK FINE ART Ethan Harper 'Boat on the Horizon II' Canvas Art, 12x19 (WAG14827-C1219GG)
- BOSS OFFICE PRODUCTS Boss Center Desk Drawer - Black (N185-BK)
- ALERA Open Office Low Storage Cabinet Credenza, 29.5x19-1/8x22-7/8, Cherry (ALELS593020MC)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 42h, Black (CME4218BK)
- ALERA Cabinet, Storage, 34x22.7", Espresso (VA613622ES)
- ALERA Alera Valencia Storage Cabinet, 34w x 22 7/8d x 29 5/8h, Modern Walnut (VA613622WA)
- ALERA Wardrobe, 11-7/8x23-5/8x65" H, Mdium Chrry (ALEVA621224MC)
- ALERA Wardrobe, 11-7/8x23-5/8x65" H, Espresso (ALEVA621224ES)
- TUHOME Storage Cabinet, Wall Cabinet, Three Interior Shelves, Double Door, Black (WCN6775)
- Alera Home Storage Cabinets