Shop All Desk Chairs
Alera
Office Chair, Fabric, Padded Loop, Black
Mfr # 12010-01D
Zoro # G7516384
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Office Chair
- Arm Style Padded Loop
- Seat Material Fabric
- Seat Color Black
- Seat Width 22.44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # 12010-01D
- Zoro # G7516384
- UPC # 42167960520
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 22.44" |
Seat Depth | 19.88'' |
Back Height | 27.95" |
Depth | 29.13'' |
Width | 22.44" |
Back Width | 21.25'' |
Seat Height Min. | 19.21'' |
Overall Width | 29.13'' |
Seat Height Max. | 22.7'' |
Overall Height | 43.30"-47.24" |
Overall Depth | 29.13'' |
Height | 22.04" |
Maximum Overall Height | 47.24 in |
Maximum Overall Width | 29.13 in |
Arm Height From Seat | 6.49" |
Pneumatic Seat Height Adjustment | Yes |
Minimum Overall Height | 43.30 in |
Description
Alera® Kesson Series High-Back Office Chair, Supports up to 300 lbs., Black Seat/Black Back, Black Base
- •So comfortable, you might forget you're at work!
- •Designed for long-lasting, mattress-like comfort.
- •Molded foam in back and seat for resiliency and maximum comfort.
- •Plushly padded arms for further support and comfort.
- •Swivel/tilt mechanism for easy adjustments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Oversized Drafting Stool (B1681-BK)
- HON Bookcase, Metl, 29x34.5, Py (S30ABCL)
- BLUM 450-762mm L5 Tip-on Blumotion Units & Triggers (T60L7570 R+L)
- FLASH FURNITURE Hard Floor Chair Mat w/Lip, 36"x48", Clr (MAT-131858-GG)
- ALERA Mesh, Padded T-Bar, Black (ALEELT4218S)
- ALERA Desk Chair, Mesh, 17-7/8" to 27-3/4" Height, T-Bar Arms, Black (ALEET4017)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- ALERA Alera® Multifunction Mesh Chair - Fabric - Mid Back - Black - Elusion Series (ALEEL42ME10B)
- ALERA Office Chair, 275 lb Cap., Gray Seat (ALEWS4241)
- ALERA Big and Tall Chair, Leather, 20-1/4" to 24-1/4" Height, Padded Arms, Black, Chrome (ALEMS4419)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C1-A0-RC)
- Alera Office Chairs