Shop All Desk Chairs
Alera
Office Chair, 275 lb Cap., Navy Blue Seat
Mfr # ALEWS42B27
Zoro # G607685058
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Material Fabric
- Seat Color Navy
- Seat Height Range 17.32"-21.1"
- Seat Width 19.29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALEWS42B27
- Zoro # G607685058
- UPC # 042167001506
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 17.32"-21.1" |
Seat Width | 19.29" |
Seat Depth | 17.28" |
Back Height | 20.51" |
Seat Height Min. | 17 3/8 in |
Overall Width | 27.72" |
Overall Height | 36.02"-39.72" |
Depth | 27.8" |
Seat Height Max. | 21 1/8 in |
Back Width | 17.56" |
Overall Depth | 27 3/4 in |
Minimum Seat Height | 17 3/8 in |
Notional Size | Standard |
Maximum Seat Height | 21 1/8 in |
Maximum Overall Height | 39 3/4 in |
Caster/Glide Diameter | 2 in |
Minimum Overall Height | 36 in |
Description
Office Chair, Adjustable Arms No, Overall Width 27 3/4 in, Overall Depth 27 3/4 in, Maximum Seat Height 21 1/8 in, Maximum Overall Height 39 3/4 in, Seat Color Navy Blue, Frame Color Black, Seat Thickness Not Applicable, Back Color Navy Blue, Seat Depth 17 1/4 in, Seat Width 19 1/4 in, Seat Material Fabric, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Freely Locking Tilt, Series Workspace by Alera, Style Classification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Baden Mid-Century Modern Walnut Brown Finished Wood 2-Drawer Nightstand with Rattan (201-12260)
- TRADEMARK FINE ART Mike Jones Photo 'Yosemite Falls Reflection' Canvas Art, 16x24 (ALI17873-C1624GG)
- ALERA Oxnam High-Back Task Chair, Up to 275 lbs, 17.56" to 21.38" Seat Height, Tan Seat/Back, Black Base (ALEON41B59)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19W/W)
- ALERA Office Chair, 275 lb Cap., Gray Seat (ALEWS42B47)
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- ALERA Darnick Series Manager Chair, Supports Up to 275 lbs, 17.13" to 20.12" Seat Height, Brown (ALEDN42B19)
- ALERA Breich Series Manager Chair, Supports Up to 275 lbs, 16.73" to 20.39" Seat Height, Black (ALEBC42B19)
- ALERA Desk Chair, Mesh, 17-7/8" to 27-3/4" Height, T-Bar Arms, Black (ALEET4017)
- ALERA Task Chair, Mesh, 17-3/4" to 21-1/4" Height, Closed Loop, Black (ALEET42ME10B)
- LUMISOURCE Master Adjustable Office Chair in Grey Faux Leather (OFC-AC-MSTR GY)
- Alera Office Chairs