Shop All Desk Chairs
Alera
Office Chair, 275 lb Cap., Gray Seat
Mfr # ALEWS42B47
Zoro # G707685095
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Material Fabric
- Seat Color Gray
- Seat Height Range 17.32"-21.1"
- Seat Width 19.29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEWS42B47
- Zoro # G707685095
- UPC # 042167001490
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 17.32"-21.1" |
Seat Width | 19.29" |
Seat Depth | 17.28" |
Back Height | 20.51" |
Overall Depth | 27 3/4 in |
Seat Height Max. | 21 1/8 in |
Depth | 27.8" |
Seat Height Min. | 17 3/8 in |
Overall Height | 36.02"-39.72" |
Back Width | 17.56" |
Overall Width | 27.72" |
Minimum Overall Height | 36 in |
Minimum Seat Height | 17 3/8 in |
Maximum Seat Height | 21 1/8 in |
Maximum Overall Height | 39 3/4 in |
Notional Size | Standard |
Caster/Glide Diameter | 2 in |
Description
Office Chair, Adjustable Arms No, Overall Width 27 3/4 in, Overall Depth 27 3/4 in, Maximum Seat Height 21 1/8 in, Maximum Overall Height 39 3/4 in, Seat Color Gray, Frame Color White, Seat Thickness Not Applicable, Back Color Gray, Seat Depth 17 1/4 in, Seat Width 19 1/4 in, Seat Material Fabric, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Freely Locking Tilt, Series Workspace by Alera, Style Classification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Down Alternative Comforter, Hypoallergenic Microfiber Cover, All Season Blanket (King, White) (872281FUU)
- HIRSH 36" W 2 Drawer File Cabinet, Black, Letter (17451)
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 18x24 (MT0673-C1824GG)
- PERFORMANCE TOOL Performance Tool 30 in. Bar Stool Swivel Seat (W85010)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- ALERA Breich Series Manager Chair, Supports Up to 275 lbs, 16.73" to 20.39" Seat Height, Black (ALEBC42B19)
- ALERA Darnick Series Manager Chair, Supports Up to 275 lbs, 17.13" to 20.12" Seat Height, Brown (ALEDN42B19)
- ALERA Office Chair, 275 lb Cap., Gray Seat (ALEWS4241)
- ALERA Eddleston Leather Manager Chair, Supports Up to 275 lb, Black Seat/Back, Chrome Base (ALEED41B19)
- SHOPSOL Welding Shop Chair, Polyurethane Seat, Back (1010599)
- Alera Seating