Shop All Desk Chairs
Alera
Office Chair, 275 lb Cap., Cream Seat
Mfr # ALEWS4251
Zoro # G807685025
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Material Fabric
- Seat Color Cream
- Seat Height Range 18.9"-22.24"
- Seat Width 15.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEWS4251
- Zoro # G807685025
- UPC # 042167001537
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18.9"-22.24" |
Seat Width | 15.75" |
Seat Depth | 18.11" |
Back Height | 18.31" |
Depth | 27.56" |
Seat Height Max. | 22 1/4 in |
Seat Height Min. | 18 7/8 in |
Overall Depth | 27 1/2 in |
Overall Width | 25.39" |
Back Width | 19.29" |
Overall Height | 33.46"-37.01" |
Minimum Overall Height | 33 1/2 in |
Maximum Seat Height | 22 1/4 in |
Notional Size | Standard |
Minimum Seat Height | 18 7/8 in |
Maximum Overall Height | 37 in |
Description
Office Chair, Adjustable Arms No, Overall Width 25 3/8 in, Overall Depth 27 1/2 in, Maximum Seat Height 22 1/4 in, Maximum Overall Height 37 in, Seat Color Cream, Frame Color Chrome, Seat Thickness Not Applicable, Back Color Cream, Seat Depth 18 1/8 in, Seat Width 15 3/4 in, Seat Material Fabric, Back Material Fabric, Frame Material Chrome, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Freely Locking Tilt, Series Workspace by Alera, Style Classification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Solid Flannel 4 Piece Sheet Set - King - Blue (1130KGBL)
- FELLOWES Lumbar Back Support, Fabric/Foam/Nylon Black (9190701)
- LINEA ITALIA Curved Reception Desk with Counter, Clear Panel, 72”W x 32”D, Mocha (ZUT310)
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- ALERA Office Chair, 275 lb Cap., Light Blue Seat (ALEWS42B77)
- ALERA Executive Chair, Leather, 19" to 22-1/2" Height, Arched Arms, Red, Chrome/Red, Chrome (ALENR4239)
- ALERA Office Chair, 275 lb Cap., Gray Seat (ALEWS42B47)
- ALERA Alera EL41ME10B Elusion Series Mesh High-Back Multifunction Chair Black (EL41ME10B)
- ALERA Mesh, Padded T-Bar, Black (ALEELT4218S)
- ALERA Dalibor Series Manager Chair, Supports Up to 250 lb, 17.5" to 21.3" Seat Height, Black (ALEDB41B19)
- FLASH FURNITURE Contemporary Chair, 18-1/2" to 22-1/4" Height, Fixed Arms, Black (GO-2240-BK-GG)
- Alera Office Chairs