Shop All Cabinet Parts
Alera
O-Leg Retrn Base, Open Office Series, Adj.
Mfr # ALELSRT24GR
Zoro # G3558803
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 28.5"
- Color Silver
- Depth 23.38"
- For Use With Alera® Open Office Desk Series
- Standards Meets or Exceeds ANSI/BIFMA Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALELSRT24GR
- Zoro # G3558803
- UPC # 042167305581
- Country of Origin China
- Category Cabinet Parts
Dimensions
Height | 28.5" |
Depth | 23.38" |
Details
Item | O-Leg Retrn Base,Open Office Series,Adj. |
Color | Silver |
For Use With | Alera® Open Office Desk Series |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Description
O-Leg Retrn Base,Open Office Series,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Chair, Director, Standard, Frame/Fabric Blu (CHDIRSDBL)
- FLASH FURNITURE Contemporary Chair, 18-1/2" to 22-1/4" Height, Fixed Arms, Black (GO-2240-BK-GG)
- DESIGNERS TOUCH Installation Hardware for 3-1/2 in. Vertical Blinds (HV1)
- TRADEMARK FINE ART Tim Otoole 'Autumn Waters Edge' Canvas Art, 22x32 (WAG11268-C2232GG)
- ALERA Lock Core Metal Pedestals, Chrome, Set (ALEKC501111)
- ALERA Core Removable Lock and Key Set (ALEVA501111)
- BLUM B173h 3mm Stamped Steel Screw On Frameless Clip Mounting Plate (73H7130)
- BLUM Tandem Plus Template For 563 - 569 (BT65.1600)
- ABUS File Cabinet Locking Bar 12" (ABUS File Bar 1 Ft)
- BLUM 35mm Ecodrill Bit (M31.ZB35.03)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 2U (ERDRCM2)
- Alera Cabinet Parts