Shop All Wire Shelf Units
Alera
NSF Certified 4-Shelf Wire Shelving Kit, Casters & Liners, Black
Mfr # ALESW604818BL
Zoro # G4063821
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 18"
- Material Steel
- Number of Shelves 4
- Overall Width 48"
- Thickness 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALESW604818BL
- Zoro # G4063821
- UPC # 42167923655
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Depth | 18" |
Overall Width | 48" |
Overall Height | 72" |
Details
Material | Steel |
Number of Shelves | 4 |
Color | Black |
Thickness | 1" |
Capacity | 600 lbs. |
Standards | NSF Certified for Dry Only Environments |
Description
Alera® NSF Certified 4-Shelf Wire Shelving Kit w/Casters & Liners, 48w x 18d x 72h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Large, empty compartment box, sold individually (123-95-RSC-IND)
- 80/20 Flange Mount, Swivel Caster, Brake, 5" (2323)
- CON-TACT BRAND CONTACT PAPER 3YD18""PINE (09F-C9013-12)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC18)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Silver (4T601848SR)
- ALERA Wire Shelving Unit, 24"D x 36"W x 72"H, 4 Shelves, Silver (ALESW503624SR)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Black (6TCOM4818BL)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver, Depth: 18" (6TCOM1848SR)
- ALERA Wire Shelving Unit, 14"D x 36"W x 36"H, 3 Shelves, Silver (3TRES3614SR)
- ALERA Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Silver (ALESW504824SR)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 63"H, 6 Shelves, Chrome (32V397)
- Alera Wire Shelf Units