Shop All Chair Mats
Alera
Non-Stud Chair Mat w/Lip, Hrd, 45"x53", Clr
Mfr # ALEMAT4553HFL
Zoro # G3558480
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape L-Shaped
- Floor Type Hard Floor
- Color Clear
- Thickness 0.09"
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEMAT4553HFL
- Zoro # G3558480
- UPC # 042167200848
- Country of Origin United States
- Category Chair Mats
Dimensions
Lip Dimensions | 25 in x 12 in |
Length | 53 in |
Width | 45 in |
Details
Item | Non-Stud Chair Mat w/Lip,Hrd,45"x53",Clr |
Shape | L-Shaped |
Floor Type | Hard Floor |
Color | Clear |
Thickness | 0.09" |
Material | Vinyl |
Backing | Non-Studded |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Mat Backing Material | Vinyl |
Description
Non-Stud Chair Mat w/Lip,Hrd,45 In.x53 In.,Clr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW WYOTT Nut 8-32 (2C-89063)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- SAFCO Underdesk Printer Stand, Black/Silver (1855BL)
- FLASH FURNITURE BrownBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-COPPER-008-T-02-GG)
- ALERA Non-Stud Chair Mat, Hard, 36"x48", Clr (ALEMAT4660HFR)
- ALERA Moderate Use Studded Chair Mat for Low Pile Carpet, 45x53, W Lip, Clr (CM12233ALEPL)
- ALERA Stud Chair Mat, Carpet, Rect, 46"x60", Clear (ALEMAT4660CFPR)
- ALERA Studded Chair Mat, Carpet, 46"x60", Clear (UNV56808)
- ALERA Cleated Chair Mat, Carpet, 36x48, Clear (UNV56806)
- FLOORTEX Ecotex EnhancedPoly Rect. HF, 48"x60" (FRECO124860EP)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Hard Floor (CM21112)
- Alera Chair Mats