Shop All Chair Mats
Alera
Non-Stud Chair Mat, Hard, 36"x48", Clr
Mfr # ALEMAT4660HFR
Zoro # G3558462
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Hard Floor
- Color Clear
- Thickness 0.09"
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEMAT4660HFR
- Zoro # G3558462
- UPC # 042167200855
- Country of Origin United States
- Category Chair Mats
Dimensions
Length | 60 in |
Width | 46 in |
Details
Item | Non-Stud Chair Mat,Hard,36"x48",Clr |
Shape | Rectangular |
Floor Type | Hard Floor |
Color | Clear |
Thickness | 0.09" |
Material | Vinyl |
Backing | Non-Studded |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Mat Backing Material | Vinyl |
Description
Non-Stud Chair Mat,Hard,36 In.x48 In.,Clr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS 2U Vented Economy Rack Shelf (ERS1V)
- CORTECH Mattress, 75inL x 30inW x 4-1/2inH, Blue (C453075P)
- HOMELEGANCE Wittenberry Bedroom Dresser (1573-5)
- ROBOT COUPE Foot (117579)
- ALERA Studded Chair Mat, Carpet, 46"x60", Clear (UNV56808)
- ALERA Stud Chair Mat, Carpet, Rect, 46"x60", Clear (ALEMAT4660CFPR)
- ALERA Moderate Use Studded Chair Mat for Low Pile Carpet, 45x53, W Lip, Clr (CM12233ALEPL)
- ALERA Cleated Chair Mat, Carpet, 36x48, Clear (UNV56806)
- DEFLECTO DuraMat Moderate Use Chair Mat, Low Pile Carpet, Flat, 46 x 60, Rectangle, Clear (CM13443F)
- FLOORTEX Chair Mat 48"x48", Rectangular Shape, Clear, for Hard Floor (FR1212119ER)
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL75)
- Alera Chair Mats