Shop All Mobile Cabinets
Alera
Mobile Storage Cabinet, 36"x24"x66", Putty
Mfr # ALE36680
Zoro # G5426578
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$879.99
Free 30-Day Returns
Key Features
- Color Putty
- Material Industrial Grade Steel
- Number of Doors 2
- Overall Height 66 in
- Load Capacity 200 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALE36680
- Zoro # G5426578
- UPC # 042167366803
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Overall Height | 66 in |
Overall Width | 36" |
Details
Color | Putty |
Material | Industrial Grade Steel |
Number of Doors | 2 |
Item | Mobile Storage Cabinet |
Load Capacity | 200 lbs |
Caster Type | Four 5" Casters (2 Locking) |
Description
Mobile Storage Cabinet,36 In.x24 In.x66 In.,Putty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Spill Slope Steel Shelf (29974)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 99 in W, 42 in D (184214443096A)
- 80/20 Right Angle 90 Degree Pivot Nub 15 S (4402)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 14 in L, Ivory (SSB445IV)
- ALERA Assembled Mobile Storage Cabinet, with Adjustable Shelves 36w x 24d x 66h, Black (CM6624BK)
- NATIONAL PUBLIC SEATING NPSMobile Sci Cabinet Blk Laminate Top (MSC2436)
- MANHATTAN COMFORT Eiffel 28.35 Mobile Garage Storage Cabinet in Blue Gloss (252BMC83)
- LUXOR Ultimate Presentation Station with Cabinets, 41"H (WTPSCE)
- KENNEDY Tool Organization, 20" D, 35" H, 21"W, Brown (21040XB)
- DURHAM MFG Top Tool Chest (321B-95)
- DURHAM MFG Mobile Jobsite Cabinet (JSCM-274440-94T-D719)
- Alera Mobile Cabinets