Shop All Industrial Storage Cabinets
Alera
Melamine Storage Cabinet, 34 in W, 29-1/2 in H
Mfr # ALEVA613622MY
Zoro # G5426541
product price: $314.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$314.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 34 in
- Material Melamine
- Number of Shelves 1
- Overall Height 29-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEVA613622MY
- Zoro # G5426541
- UPC # 042167300371
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 34 in |
Overall Height | 29-1/2 in |
Details
Cabinet Style | Shelving |
Material | Melamine |
Color | Mahogany |
Number of Shelves | 1 |
Item | Storage Cabinet |
Description
StoragCabinet,34 In.x22-3/4 In.x29-1/2 In.,Mahgny
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Marine Blue/ Light Gray (HBR723687-3A-S-PB)
- METRO Stackable Ledge, D x 60"W x 4"H, Chrome (L60N-4C-1PK)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 111 in W, 36 in D (183609643108DA)
- KRUEGER Therma Level Gauge, Tank 31" D, 2" NPT (H-2-31)
- ALERA Industrial Grade Steel Storage Cabinets & Lockers, 36" W, 42" H (ALE84106)
- ALERA Industrial Grade Steel Assembled 72", Storage Cabinet, 36"x18dia., 36" W, 72" H (ALE82106)
- ALERA Industrial Grade Steel Storage Cabinet, 36 in W, 72" H (ALE82109)
- ALERA Industrial Grade Steel Storage Cabinet, 36 in W, 42" H (ALE80406)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW4CC6478-4CL)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (3951-3S-95)
- LITTLE GIANT 24" x 24" Interior, 2 Compartments (SSLP1-2D-2424)
- Alera Industrial Storage Cabinets