Shop All Sofas & Love Seats
Alera
Loveseat, 31-1/2" x 32", Upholstery Color: Black
Mfr # ALERL22LS10B
Zoro # G4566917
product price: $722.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$722.99
Free 30-Day Returns
Key Features
- Series Lounge
- Frame Material Wood
- Overall Depth 31-1/2"
- Shape Pyramid
- Number of Compartments 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALERL22LS10B
- Zoro # G4566917
- UPC # 042167385842
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 31-1/2" |
Overall Height | 32" |
Details
Series | Lounge |
Frame Material | Wood |
Shape | Pyramid |
Number of Compartments | 2 |
Item | Loveseat |
Category Type | Loveseat |
Upholstery Color | Black |
Description
Loveseat,2-Cushion,55-1/2x31-1/2x32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE Shepherd 1/2 In. Hi-Tip Rubber Furniture Leg Tip (3210)
- BAXTON STUDIO Valin Modern and Contemporary Ash Walnut Finished Wood Full Size Headboard (179-11109-Zoro)
- FABULAXE Modern Display Wooden Console Bar with Tiered Open Shelves, Mini Bar with Wine Storage, White (QI004485.WT)
- WESTCLOX PLASTIC WALL CLOCK15.5"" (73004P)
- ALERA Alera® Armless Sectional Seating - 26-3/8" x 26-3/8" x 30-1/2" - Black - QUB Series (QB8116)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black (QB8116P)
- LESRO Mystic Lounge Reception Sofa, Silver, RS Night Sky Back, MD Farro Seat, RS Night Sky Arm Panels (ML1601)
- BAXTON STUDIO Loreto Navy Blue Velvet Upholstered Brushed Gold Finished Sofa (157-8864)
- LORELL Lorell® Reception Seating Collection Sofa - Mahogany (LLR68946)
- BAXTON STUDIO Kailyn Glam and Luxe Grey Velvet Fabric and Gold Finished Sofa (174-11024-Zoro)
- FLASH FURNITURE Emerald Velvet Split Back Futon Sofa - Wooden Legs (HC-1044-GN-GG)
- Alera Sofas & Love Seats