Shop All Desk Chairs
Alera
Linhope Chair, Supports Up to 275 lb, Black Seat/Back, Black Base
Mfr # ALELH42B14
Zoro # G806172052
original price:
$124.10
11% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Height Adjustable
- Seat Color Black
- Seat Depth 26.38"
- Back Material Mesh
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALELH42B14
- Zoro # G806172052
- UPC # 42167000271
- Country of Origin Viet Nam
- Category Desk Chairs
Dimensions
Seat Depth | 26.38" |
Seat Height Min. | 16.57" |
Seat Height Max. | 20.28" |
Overall Width | 26.81" |
Overall Height | 39.53" |
Details
Arm Style | Height Adjustable |
Seat Color | Black |
Back Material | Mesh |
Back Color | Black |
Color | Black |
Item | Chairs/Stools |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Weight Capacity | Supports Up to 275 lb |
Features | Arms Included, Back Height Adjustment, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Application | Carpet/Hard Floor |
Description
Sink into this Linhope mesh back task chair and enjoy added comfort throughout the workday. Designed for luxurious comfort, it supports your head, neck, back, and shoulders with height-adjustable, padded arms and built-in lumbar support. Further customize your working position with adjustable seat height and locking tilt tension. Breathable mesh back and faux leather seat are easy-to-clean and keep you cool. Mobile design features a stable, five-star base with rolling casters which work on carpet or hard floors. Supports up to 275 lbs. Assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 30" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H672.L.L)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Smokey Oak (ELV5202)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 42" W, 42" L, 29" H, Walnut (65644)
- BAXTON STUDIO Trianna Rustic Transitional Whitewashed Rattan and Natural Brown Finished Wood Dining Chair (207-12843)
- ALERA Task Chair, Leather, 18-1/8" to 21-3/4" Height, Padded Arms, Black (ALEEL4215)
- ALERA Alera Eb-E Series Swivel/Tilt Mid-Back Mesh Chair, Supports Up To 275 Lbs, Blk Seat/Blk Back (EBE4217)
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- ALERA Office Chair, 275 lb Cap., Cream Seat (ALEWS4251)
- ALERA Eddleston Leather Manager Chair, Supports Up to 275 lb, Black Seat/Back, Chrome Base (ALEED41B19)
- ALERA Alera Etros Series Mesh Mid-Back Petite Swivel/Tilt Chair, Supports Up To 275 Lbs, Black (ET4017B)
- FLASH FURNITURE Desk Chair, Fabric, 21 1/2- Height, Adjustable Arms with Inward/Outward Pivot Pads, Black Fabric (GO-WY-85-6-GG)
- Alera Desk Chairs