Shop All Task Lighting
Alera
LED Desk Lamp w/Base/Clamp, 5.13"w x 21.75"d x 21.75"h, Black
Mfr # ALELED902B
Zoro # G4604553
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lamp Included Yes
- Color Black
- Width 5.13"
- Depth 21.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALELED902B
- Zoro # G4604553
- UPC # 42167200596
- Country of Origin China
- Category Task Lighting
Dimensions
Width | 5.13" |
Depth | 21.75" |
Height | 21.75" |
Details
Lamp Type | LED |
Lamp Included | Yes |
Color | Black |
Lamp Watts | 3.6W |
NEMA Plug Configuration | 2 Prong |
Switch Type | Rocker |
Standards | ETL Listed |
Description
Alera® LED Desk Lamp With Interchangeable Base Or Clamp, 5.13"w x 21.75"d x 21.75"h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 18205 replacement light bulb lamp (18205 GE GENERAL ELECTRIC G.E)
- COLE & BRIGHT LIGHTS 100 SOLAR LED STRING (W22 6741X)
- LIGHT EFFICIENT DESIGN HID LED, 30 W, Medium Screw (E26) (LED-8087E345D-G4)
- ETI Flushmount, LED, 12" (54436511)
- ALERA Twin-Arm Task LED Lamp with USB Port, 11.88"w x 5.13"d x 18.5"h, Black (ALELED912B)
- ALERA Under Cabinet LED Strip Lamp, 24"w x 2"d x 2.88"h, Black (ALELEDUC24B)
- ALERA Adjustable LED Desk Lamp, 3.25"w x 6"d x 21.5"h, Black (ALELED908B)
- ALERA Clamp-On, 3 Diopter LED Desktop Magnifier, 6.88"w x 16.63"d x 16.75"h (ALELEDM765B)
- ALERA Architect Desk Lamp, Adjustable Arm, 6.75"w x 11.5"d x 22"h, Black (ALELMP603B)
- ALERA Floor Lamp, 71"H, Plastic Shade, 11.25"w x 11.25"d x 71"h, Matte Black (ALELMPF72B)
- ECCO Utility Light Bar, LED, 4.3A, 25x25x3.1" H (EW3225)
- Alera Task Lighting