Shop All Task Chairs
Alera
Leather Task Chair, 18-1/2" to 23-1/4", No Arms, Black
Mfr # ALEIN4819
Zoro # G5109469
original price:
$191.37
5% off
new price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style No Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 18-1/2" to 23-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEIN4819
- Zoro # G5109469
- UPC # 042167392031
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 18-1/2" to 23-1/4" |
Overall Height | 39-1/2" |
Details
Office Chair Style | Task Chair |
Arm Style | No Arms |
Seat Material | Leather |
Seat Color | Black |
Back Material | Leather |
Back Color | Black |
Caster Type | Hooded |
Item | Swivel/Tilt Task Chair,Leather,Black |
Series | Alera Interval |
Material | Leather |
Weight Capacity | Upto 250 lb. |
Frame Material | Nylon |
Color | Black |
For Use With | Alera® Optional Height-Adjustable, Fixed-Height T-Arms |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Features | Back Height Adjustment, Bonded Leather, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Adjustable | Swivel |
Style | Task Chair |
Weight | 30.23 lbs |
Application | General Office & Task |
Weight Capacity (text) | Supports Up to 275 lb |
Description
Swivel/Tilt Task Chair,Leather,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 3 x 3 ft. Cape Cod Round Area Rug, Blue (CAP226M-3R)
- FLASH FURNITURE Plastic Event Fold Table Set (RB-3096F-10-LEL3-BK-GG)
- FLASH FURNITURE Office Chair, Mesh, Black Mesh/White Frame (HL-0001-WH-BK-GG)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 36" W, 72" L (9537-367200)
- ALERA Alera ET42ME10B Etros Series Mesh Mid-Back Swivel/Tilt Chair- Black (ET42ME10B)
- ALERA Acrylic Task Chair, 18-1/2" to 23-1/4", No Arms, Black (ALEIN4811)
- ALERA Alera Leithen Bonded Leather Midback Chair, Supports Up to 275 lb, Gray Seat/Back, Silver Base (ALELT4219)
- ALERA Alera NR4139 Neratoli High-Back Swivel-Tilt Chair; Red Soft-Touch Leather; Chrome Frame (NR4139)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- ALERA Oxnam High-Back Task Chair, Up to 275 lbs, 17.56" to 21.38" Seat Height, Tan Seat/Back, Black Base (ALEON41B59)
- GLOBAL INDUSTRIAL Mid Back 24/7 Antimicrobial Task Chair, Vinyl, Black (695506)
- Alera Task Chairs