Shop All Task Chairs
Alera
Leather Office Chair
Mfr # ALETE4819
Zoro # G3558252
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Office Chair
- Seat Material Leather
- Standards CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
- Color Black
- Includes Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALETE4819
- Zoro # G3558252
- UPC # 042167393717
- Country of Origin China
- Category Task Chairs
Details
Office Chair Style | Office Chair |
Seat Material | Leather |
Item | Everyday Task Office Chair,Black,Leather |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Color | Black |
Includes | Arms |
Features | Bonded Leather, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Style | Task Chair |
Weight | 36 lbs |
Weight Capacity (text) | Supports Up to 275 lb |
Application | Conference & Meeting; General Office & Task |
Arm Type | T-Bar |
Description
Everyday Task Office Chair,Black,Leather
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Black (400-08)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K46-36RT-6B)
- UNIVERSAL Economy Bookend, Nonskid, 5 7/8x8.25x9, PK2 (UNV54095)
- TRADEMARK FINE ART Manor Shadian 'Lahaina Marina' Canvas Art, 12x19 (MA0396-C1219GG)
- ALERA Big and Tall Chair, 17-1/2" to 21", Adjustable Arms, Black (CP210)
- ALERA Brosna Mid-Back Task Chair, Up to 250 lb, 18.15" to 21.77 Seat Height, Black Seat/Back, Black Base (ALEBRN42B19)
- ALERA Leather Task Chair, 18-1/2" to 23-1/4", No Arms, Black (ALEIN4819)
- ALERA Oxnam High-Back Task Chair, Up to 275 lbs, 17.56" to 21.38" Seat Height, Tan Seat/Back, Black Base (ALEON41B59)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- ALERA Alera Harthope Leather Task Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALEHH42B19)
- CRAMER Vinyl 24" to 34-1/2", Adjustable Arms, Black (TMLH4-2RK-2B)
- Alera Office Chairs