Shop All Executive Chairs
Alera
Leather Executive Chair, 20" to 23", Padded Arms, Black, Graphite
Mfr # ALEVN4119
Zoro # G4489180
original price:
$450.99
19% off
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Padded Arms
- Seat Material Leather
- Seat Height Range 20" to 23"
- Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALEVN4119
- Zoro # G4489180
- UPC # 042167392260
- Country of Origin China
- Category Executive Chairs
Dimensions
Seat Height Range | 20" to 23" |
Overall Height | 47" |
Details
Office Chair Style | Executive Chair |
Arm Style | Padded Arms |
Seat Material | Leather |
Back Material | Leather |
Backrest | Adjustable Lumbar Support for Optimal Back Positioning |
Caster Type | Nylon Casters |
Series | Alera Veon |
Frame Material | Nylon |
Material | Leather |
Item | Veon Series Executive High-Back Chair |
Color | Black, Graphite |
Weight Capacity | Upto 250 lb. |
Style | Executive Chair |
Description
Veon Series Executive High-Back Chair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Remote Control with Mounting Hardware (14RIRC)
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Light Brown, PK2 (2-ET-ER18345-30-LB-GG)
- ADAMS MFG TEAL FLD Side Table (8510-94-3937)
- ALERA Leather Executive Chair, 20" to 23", Padded Arms, Brown, Bronze (ALEVN4159)
- ALERA Leather Executive Chair (10991-01G)
- ALERA Alera® Executive Leather Chair with Coil Spring Cushioning - Leather - Black - Veon Series (ALEVN4119)
- HON CHAIR, EXEC, HIGH BACK, BK (HON2095HPWST10T)
- FLASH FURNITURE Fabric Executive Chair, 22-, Adjustable Padded (GO-99-3-GG)
- BOSS Leather Executive Chair, Fixed, Black (B10101-BK)
- LORELL Leather Executive Chair, 18-1/4" to 21-3/4", Padded Arms, Black (LLR63286)
- Alera Office Chairs