Shop All Executive Chairs
Alera
Leather Executive Chair
Mfr # 10991-01G
Zoro # G4489129
original price:
$257.39
24% off
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Seat Material Leather
- Adjustable Swivel
- Style Swivel Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # 10991-01G
- Zoro # G4489129
- UPC # 042167392376
- Country of Origin China
- Category Executive Chairs
Details
Office Chair Style | Executive Chair |
Seat Material | Leather |
Item | YR Executive High-Back Swivel/Tilt Chair |
Adjustable | Swivel |
Style | Swivel Executive Chair |
Description
YR Executive High-Back Swivel/Tilt Chair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKWAY IMPORTS Decorative Modern Round Wood- Looking Plastic Wall Clock for Living Room, Kitchen, or Dining, Brown (QI004142.BN)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (13V436)
- LINEA ITALIA Curved Reception Desk with Counter, 3 Units, 143”W x 71”D, Cherry (ZUC297)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93867-000052)
- ALERA Leather Executive Chair, 20" to 23", Padded Arms, Brown, Bronze (ALEVN4159)
- ALERA Alera® Executive Leather Chair with Coil Spring Cushioning - Leather - Black - Veon Series (ALEVN4119)
- ALERA Leather Executive Chair, 20" to 23", Padded Arms, Black, Graphite (ALEVN4119)
- LORELL Leather Executive Chair, 19" to 21-3/4", Padded Arms, White, Chrome (LLR59502)
- HON CHAIR, EXEC, SWIVEL, ARM, BK (BSXVL601VA10)
- OFFICE STAR Leather Executive Chair, 18" to 21-3/4", Padded Arms, Black (EC9231-EC3)
- LA-Z-BOY Commercial 2000 High-Back Exec Chair w/Lumbar Support, Black/Silver (48957)
- Alera Seating