Shop All Utility Stools
Alera
Interval Swivel Task Stool, Faux Leather
Mfr # ALEIN4616
Zoro # G5109505
original price:
$237.49
19% off
new price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Drafting Chairs
- Series Alera Interval
- Arm Style No Arms
- Overall Height 41.73"-51.57"
- Seat Material PVC-Free Faux Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEIN4616
- Zoro # G5109505
- UPC # 042167392086
- Country of Origin China
- Category Utility Stools
Dimensions
Overall Height | 41.73"-51.57" |
Seat Height Range | 24" to 34-1/2" |
Seat Width | 18.11" |
Seat Depth | 15.74" |
Back Height | 18.5"-19.29" |
Back Width | 16.53" |
Seat Height Min. | 23.93" |
Overall Width | 27.16" |
Seat Height Max. | 34.53" |
Depth | 29.13" |
Description
Interval Swivel Task Stool,Faux Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 48"x53", Rectangular Shape, Clear, for Carpet (FR1113423ER)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Grey (XU-A48-RND-GY-T-P-GG)
- FLASH FURNITURE Swivel Barstool, Mtl, Crown Back, Blk Seat (YB-Y-J909-KD-GG)
- INVAL Curved Top Desk 55.12 in. W x 19.69 in. D x 29.53 in. H in Smoke Oak (ES-12903)
- ALERA Alera Sit-Stand Perch Stool - Black with Black Base - AdaptivErgo Series (AE35PSBK)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Black (ALEIN4611)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Graphite Gray, Black (ALEIN4641)
- ALERA Everyday Task Stool, Black, Leather (ALETE4619)
- ALERA Everyday Task Stool, Black, Mesh (ALETE4617)
- GLOBAL INDUSTRIAL Production Stool, Vinyl Upholstered, Black (240140BK)
- TEMPLETON John Deere Logo Garage Stool (TE24277)
- Alera Seating