Shop All Adjustable Bar Stools
Alera
Industrial Metal Shop Stool, 30" Seat Height, To 300 lbs., Brown/Gray
Mfr # ALEIS6630G
Zoro # G5231281
original price:
$42.69
5% off
new price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Overall Height 30.24"
- Material Masonite
- Overall Width 16.7"
- Depth 16.73"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEIS6630G
- Zoro # G5231281
- UPC # 42167960469
- Country of Origin India
- Category Adjustable Bar Stools
Dimensions
Overall Height | 30.24" |
Overall Width | 16.7" |
Depth | 16.73" |
Height | 30" |
Width | 13.9" |
Details
Color | Brown |
Material | Masonite |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Application | Assembly/Repair & Technical Task |
Description
Alera® Industrial Metal Shop Stool, 30" Seat Height, Supports up to 300 lbs., Brown Seat/Gray Back, Gray Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Door, Strike Plate (00-497585-00001)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 3' x 5' (QI003934.XS)
- CAIN Round Tables > Breakroom Tables > Cain Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB42RNDGY)
- BOSS Multi-Function Fabric Drafting Stool (B1635-BK)
- ALERA Big and Tall Stool, Black (MT4610)
- ALERA Sit/Stand Adjustable Stool, Black (SS600)
- ALERA Lab Stool, Adjustable Height, Black (ALEUS4716)
- ALERA Mesh Stool, Fixed Arms, Black (ALEET4614)
- ALERA Industrial Metal Shop Stool, 24" Seat Height, To 300 lbs., Brown/Gray (ALEIS6624G)
- ALERA Alera AdaptivErgo Sit to Stand Perch Stool, Supports Up to 250 lb, Black (ALEAE35PSBK)
- MOORECO Round Stool, No Backrest, 18-1/2 to 29 in. (34419R)
- Alera Adjustable Bar Stools