Shop All Industrial Storage Cabinets
Alera
Industrial Grade Steel Storage Cabinets & Lockers, 36" W, 42" H
Mfr # ALE84109
Zoro # G5109645
product price: $690.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$690.99
Free 30-Day Returns
Key Features
- Overall Width 36"
- Material Industrial Grade Steel
- Number of Shelves 2
- Overall Height 42"
- Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALE84109
- Zoro # G5109645
- UPC # 042167841096
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36" |
Overall Height | 42" |
Depth | 18" |
Details
Material | Industrial Grade Steel |
Color | Black |
Number of Shelves | 2 |
Item | Storage Cabinets & Lockers |
Shelf Capacity | 150 lbs |
Standards | Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Weight | 92 lb |
Number of Doors | 2 |
Features | 42" High Cabinet—Two adjustable shelves. |
Description
Assembled 42 In.,Storage Cabinet,36 In.x18dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Drop Slot Depository Safe, with Dual Keyed 22 lb, 0.2 cu ft, Steel (MUC2K)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID231BL)
- BUILDPRO Strong Hand Tools Eccentric Block, 1/2 In x, 2-1/2 (T54415)
- ZORO SELECT Open Head Salvage Drum, Steel, 5 gal, Unlined, Yellow (HM0501)
- ALERA Industrial Grade Steel Assembled 72", Storage Cabinet, 36"x18dia., 36" W, 72" H (ALE82106)
- ALERA Industrial Grade Steel Storage Cabinets & Lockers, 36" W, 42" H (ALE84106)
- ALERA Industrial Grade Steel Storage Cabinet, 36 in W, 42" H (ALE80406)
- ALERA Industrial Grade Steel Storage Cabinet, 36 in W, 72" H (ALE82109)
- ALERA Melamine Storage Cabinet, 34 in W, 29-1/2 in H (ALEVA613622MY)
- ALERA Industrial Grade Steel Storage Cabinet, 30 in W, 66" H (ALE86630)
- CONDOR Steel Flammable Safety Storage Cabinet, 34 in W, 66 1/2 in H (491M99)
- Alera Industrial Storage Cabinets