Shop All Industrial Storage Cabinets
Alera
Industrial Grade Steel Storage Cabinet, 36 in W, 72" H
Mfr # ALE82107
Zoro # G5109609
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$943.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Material Industrial Grade Steel
- Number of Shelves 4
- Overall Height 72"
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALE82107
- Zoro # G5109609
- UPC # 042167821074
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72" |
Depth | 18 in |
Details
Material | Industrial Grade Steel |
Color | Light Gray |
Number of Shelves | 4 |
Item | Storage Cabinet |
Standards | Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Weight | 145 lb |
Number of Doors | 2 |
Description
Assembled 72 In.,Storage Cabinet,36 In.x18dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Black Panel Gasket (40-2120)
- PLANO Plano ProLatch XL StowAway Compartment Box, , 14W x 14-3/8D x 3-1/4H, Clear (705001)
- ORBIS Straight Wall Container, Gray, Polyethylene, 48 in L, 15 in W (SO4815-11GRAY)
- STEEL KING Waterfall Pallet Support, Teardrop, 1 1/2 in H, 2 7/8 in W, 42 in D, Gray (PSWSG042G)
- ALERA Industrial Grade Steel Assembled 72", Storage Cabinet, 36"x18dia., 36" W, 72" H (ALE82106)
- ALERA Industrial Grade Steel Storage Cabinet, 36 in W, 42" H (ALE80406)
- ALERA Industrial Grade Steel Storage Cabinet, 36 in W, 72" H (ALE82109)
- ALERA Industrial Grade Steel Storage Cabinets & Lockers, 36" W, 42" H (ALE84106)
- ALERA Melamine Storage Cabinet, 34 in W, 29-1/2 in H (ALEVA613622MY)
- ALERA Industrial Grade Steel Storage Cabinets & Lockers, 36" W, 42" H (ALE84109)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-05)
- Alera Industrial Storage Cabinets