Shop All Industrial Storage Cabinets
Alera
Industrial Grade Steel Storage Cabinet, 36 in W, 42" H
Mfr # ALE84107
Zoro # G5109636
product price: $690.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$690.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Material Industrial Grade Steel
- Number of Shelves 2
- Overall Height 42"
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALE84107
- Zoro # G5109636
- UPC # 042167841072
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 42" |
Depth | 18 in |
Details
Material | Industrial Grade Steel |
Color | Light Gray |
Number of Shelves | 2 |
Item | Storage Cabinet |
Standards | Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Number of Doors | 2 |
Weight | 92 lb |
Description
Assembled 42 In.,Storage Cabinet,36 In.x18dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Green (30170GREEN)
- ECONOCO Magnetized Clamp, 3/8", Fitting, PK100 (SC21)
- 80/20 Roll In T-Nut W/ Ball Spring 5/16-18 ss (13021)
- BASCO RIGHT-SEAL Right-Seal Tamper-Evident Capseal, 10PK (DRM1342)
- ALERA Industrial Grade Steel Assembled 72", Storage Cabinet, 36"x18dia., 36" W, 72" H (ALE82106)
- ALERA Industrial Grade Steel Storage Cabinet, 36 in W, 72" H (ALE82109)
- ALERA Melamine Storage Cabinet, 34 in W, 29-1/2 in H (ALEVA613622MY)
- ALERA Industrial Grade Steel Storage Cabinet, 36 in W, 42" H (ALE80406)
- ALERA Industrial Grade Steel Storage Cabinets & Lockers, 36" W, 42" H (ALE84106)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244-6/5DB)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18A-PT)
- Alera Industrial Storage Cabinets