Shop All Industrial Storage Cabinets
Alera
Industrial Grade Steel Storage Cabinet, 36 in W, 42" H
Mfr # ALE80406
Zoro # G5109520
product price: $543.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$543.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Material Industrial Grade Steel
- Number of Shelves 2
- Overall Height 42"
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALE80406
- Zoro # G5109520
- UPC # 042167804060
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 42" |
Depth | 18 in |
Details
Material | Industrial Grade Steel |
Color | Putty |
Number of Shelves | 2 |
Item | Storage Cabinet |
Standards | Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Number of Doors | 2 |
Weight | 76 lb |
Description
Assembled Storage Cabinet,36 In.x18 In.x42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SPACES Cabinet, Tool Storage, Wall Mounted (MC-1)
- ZORO SELECT Silver Insulated Pallet Cover, 40 in W, 48 in L (56LA18)
- RADIANS Radians Arctic Radwear(R) Cooling Wrap Counter Display (RCS-WCD4)
- AMGOOD 12in X 30in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1230-SG)
- ALERA Industrial Grade Steel Storage Cabinet, 36 in W, 72" H (ALE82109)
- ALERA Industrial Grade Steel Storage Cabinets & Lockers, 36" W, 42" H (ALE84106)
- ALERA Melamine Storage Cabinet, 34 in W, 29-1/2 in H (ALEVA613622MY)
- ALERA Industrial Grade Steel Assembled 72", Storage Cabinet, 36"x18dia., 36" W, 72" H (ALE82106)
- ALERA Industrial Grade Steel Storage Cabinet, 30 in W, 66" H (ALE86630)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-09)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 61-1/8 in W, 62 3/4 in H, Stationary (JSC-602460-95)
- Alera Industrial Storage Cabinets