Shop All Bookcases & Bookshelves
Alera
Hospitality Hutch, 65x15, Med Cherry
Mfr # VA286615MC
Zoro # G4493161
product price: $347.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$347.99
Free 30-Day Returns
Key Features
- Series Alera® Valencia™ Series
- Color Medium Cherry
- Depth 15"
- Height 35.38 in
- Width 64-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # VA286615MC
- Zoro # G4493161
- UPC # 042167304263
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 15" |
Height | 35.38 in |
Width | 64-3/4 in |
Overall Width | 64.75" |
Overall Height | 35.38" |
Details
Item | Hospitality Hutch,65x15,Med Cherry |
Series | Alera® Valencia™ Series |
Color | Medium Cherry |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Material | Woodgrain Laminate |
Doors | 4 |
For Use With | Alera® Valencia™ Series Credenza Shells, Desk Shells, Tackboards |
Edge Type | 3 mm Protective Edge Banding |
Number of Compartments | 4 |
Description
Hospitality Hutch,65x15,Med Cherry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK Madison Coffee Table - 34 x 17 in. (MP120-0174)
- TRADEMARK FINE ART Oscar Ortiz 'Remembranzas' Canvas Art, 24x32 (ALI45150-C2432GG)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Satin Brass (01SLPR104SB1)
- ALATERRE FURNITURE Pomona Metal and Wood 2-Shelf End Table, Slate Gray (AMBA02SG)
- ALERA Valencia Bookcase, 4 Shelf, 55", Cherry (ALEVA635632MC)
- ALERA Valencia Bookcase, 6 Shelf, Cherry (ALEVA638232MC)
- ALERA Bookcase, 39.5", 3 Shelf, Espresso (VA634432ES)
- ALERA Alera Valencia Bookcase, 3-Shelf, 31 3/4w x 14d x 39 3/8h, Mod Walnut (ALEVA634432WA)
- ALERA Alera Valencia Series Narrow Profile Bookcase SixShelf 1181w x 1181d x 7173h Medium Cherry (ALEVA67212MC)
- ALERA Credenza Shell, 65x23.5", Espresso (VA256624ES)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Mahogany (LBC361230-MAH)
- Alera Bookcases & Bookshelves